8" Mill Single Cut Bastard File with Ergonomic Handle
- Mfr # 21694HNN
- Zoro # G3030377
product price:Â
$
11.69
/ea
Key Features
Length
8 in
Thickness
17/64 in
Pattern
American
Application
For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
Edges
(2) Square Single Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21694HNN
- Zoro #
- G3030377
- UPC #
- 037103334275
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Bastard/Single
- Pattern
- American
- Application
- For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Edges
- (2) Square Single Cut
- Handle Design
- Round Ergonomic Rubber
- Finish
- Natural
- Rigidity
- Rigid
- File Type
- Machinists File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Material
- Natural
- Taper
- Regular Taper
- Includes Handle
- Yes
- Face Cut Style
- Single-Cut
- Number of Cut Edges
- 4
- File Style
- American Pattern File
- Edge Cut Style
- Single
- File Body Finish
- Natural
- File Coarseness
- Bastard Cut
- Shape
- Rectangular
- Handle Color
- Black
- Material
- Steel
- Handle Material
- Plastic
Dimensions
- Length
- 8 in
- Thickness
- 17/64 in
- Width
- 2 1/2 in
- File Length without Tang
- 8 in
- File Width
- 49/64 in
- Handle Length
- 4.5 in
Description
When you need to sharpen your mill circular saw or draw filing/finishing metals, the Crescent Nicholson 8" Mill Single Cut Bastard File is just what you need. With a natural finish and an ergonomic round rubber handle, this file provides comfort and control. The file has a 2 1/2 in. width for precise sharpening of blades on tools such as miter saws and band saws. This rectangular profile has two square single cut edges with a bastard/single cut pattern that can be used for coarse sharpening of metal files. It measures 8 in. long with straight wireway for increased stability while working on tough metals. You will not find another hand file that matches the performance of the Crescent Nicholson 21694HNN 8" Mill Single Cut Bastard File with Ergonomic Handle Design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.