Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Offset Construction Wrench, 11-1/2" L
Mfr # W-2218
Zoro # G5916928
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 in
Offset
7/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-2218
- Zoro #
- G5916928
- UPC #
- 702535894849
- Country of Origin
- United States
Dimensions
- Head Size
- 18 mm
- Overall Length
- 13 in
- Head Thickness
- 7/16 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 18 mm, Head Size 18 mm, Head Offset Angle 0 Degrees , Head Thickness 7/16 in, Overall Length 13 in, Measuring Scale No, Metric, Rounded, Not Adjustable