Shop PROTO
See all product information
Create Account
Adjustable Wrench, Alloy Steel, 15.84 in L
- Mfr # J715SC
- Zoro # G600455566
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Adjustable Wrench Type
Adjustable Wrench
Opening Type
Adjustable
Head Type
Standard
Finish
Black Oxide
Jaw Capacity
1 27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J715SC
- Zoro #
- G600455566
- UPC #
- 662679192679
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 15 27/32 in
- Length
- 15 27/32 in
Details
- Adjustable Wrench Type
- Adjustable Wrench
- Opening Type
- Adjustable
- Head Type
- Standard
- Finish
- Black Oxide
- Jaw Capacity
- 1 27/32 in
- Item
- Adjustable Wrench
- Weight
- 2.183 lb
- Handle Type
- Ergonomic
- Shell Material
- Alloy Steel
- Nonsparking
- No
- Tether Style
- Not Tether Capable
- Lockable
- No
- Ratcheting
- No
- Jaw Material
- Alloy Steel
- Insulated
- No
- Corrosion Resistant
- Yes
- Grip Style
- Plain
- Adjustment Type
- Screw Mechanism
- End Style
- Solid
- Standards
- ASME B107.133
- Jaw Texture
- Smooth
- Material
- Alloy Steel
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 15 27/32 in, Jaw Capacity 1 27/32 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.