Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Offset Construction Wrench, 14-1/2" L
Mfr # W-220
Zoro # G6297177
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Head Size
7/8 in
Overall Length
14 in
Offset
1 1/4 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-220
- Zoro #
- G6297177
- UPC #
- 702535895105
- Country of Origin
- United States
Dimensions
- Head Size
- 7/8 in
- Overall Length
- 14 in
- Head Thickness
- 13/16 in
- Wire Rope Length
- 14 in
Description
Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 7/8 in, Head Size 7/8 in, Head Offset Angle 0 Degrees , Head Thickness 13/16 in, Overall Length 14 in, Measuring Scale No, SAE, Rounded, Not Adjustable