Shop KNIPEX

10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip

  • Mfr # 88 08 250 US
  • Zoro # G9750237

product price: 
$
47.29
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88 08 250 US
Zoro #
G9750237
UPC #
843221005504
Country of Origin
Germany
Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Ergonomic
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
9
Max. Jaw Opening
2 in
Insulated
Yes
Includes
88 Series
Tether Capable
Tether Capable
Plier Product Group
Pliers
Adjustment Type
Groove Joint
Item
Tongue and Groove Plier
Nonsparking
No
Tether Style
Tether Capable
Tether Ready
No
Series
Knipex Alligator
For Use With
Nuts, Pipes, Pumps
Pinch-Free Handles
Yes
Adjustment Mechanism
Groove Joint
Voltage Rating
1,000 V
Number of Jaw Positions
9
Steel Type
Chrome Vanadium Electric Steel
Handle Color
Multicolored
Plier Material
Steel
Weight
0.82 lb
Grip Style
Deluxe Cushion
Non-Sparking
No
Jaw Opening Type
Manual
Grip Material
Bi-Material
Jaw Shape
V
Plier Type
Tongue & Groove Pliers
Maximum Jaw Opening
2 in
Jaw Texture
Serrated
Compatible Product Type
Nuts, Pipes, Pumps

Dimensions

Overall Length
10 in
Jaw Width
1 1/4 in
Jaw Length
1 1/2 in
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 9, Jaw Width 1 1/4 in, Jaw Length 1 1/2 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated Yes, Voltage Rating 1,000 V, Tether Ready No, Features Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.