Shop AMPCO SAFETY TOOLS

Offset Construction Wrench, 15" L

  • Mfr # W-2234

  • Zoro # G5916788


product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Offset
1 1/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-2234
Zoro #
G5916788
UPC #
702535894993
Country of Origin
United States
Item
Offset Construction Wrench
Offset
1 1/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Handle Type
Tapered
Standards
FM Approved
Opening Type
Rounded
Adjustable
Not Adjustable
Jaw Material
Aluminum Bronze
Insulated
No
Head Offset Angle
0 Degrees
Wrench Type
Open End Wrench
Nonsparking
Yes
Ratcheting
No
Weight
1.6 lb
Measuring Scale
No
Non-Magnetic
Yes
Corrosion Resistant
Yes
Material
Aluminum Bronze
Jaw Capacity
34 mm
Tether Style
Tether Capable
Lockable
No
Head Type
Offset
Measurement Type
Metric
Reversing
No

Description

Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 34 mm, Head Size 34 mm, Head Offset Angle 0 Degrees , Head Thickness 11/16 in, Overall Length 16 in, Measuring Scale No, Metric, Rounded, Not Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.