Chisel Bit, 4-1/2" Head W, 18 mm SDS-Max
- Mfr # DMAMXCH1010
- Zoro # G9517996
product price:Â
$
94.35
/ea
Key Features
Length
16 in
Type
Spade Chisel
Size
4-1/2 in
Shank Shape
SDS Max
Shank Type
SDS-Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1010
- Zoro #
- G9517996
- UPC #
- 008925152156
- Country of Origin
- Italy
- Item
- Chisel Bit
- Type
- Spade Chisel
- Shank Shape
- SDS Max
- Shank Type
- SDS-Max
- For Workpiece Material
- Clay
- Product Type
- Spade Chisel
- Compatible Product Type
- Universal
- Finish
- Bright (Uncoated)
- Material
- Steel
- Cutting Application
- Chiseling, Digging
- Point Type
- Clay Spade
- Application
- Demolition
- For Tool Type
- Rotary Drill
- Cutting Direction
- Right Hand
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 16 in
- Size
- 4-1/2 in
- Shank Diameter
- 18 mm
- Drill Bit Size
- 4 1/2 in
- Overall Length
- 16 in
- Head Width
- 4 1/2 in
- Wire Rope Length
- 16 in
Description
Chisel Bit, Shank Diameter 18 mm, Measurement System Fractional Inch, Head Width 4 1/2 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.