Shop AMPCO SAFETY TOOLS

Spud Wrench, Open End, HdSz 1-7/16"

  • Mfr # W-223

  • Zoro # G6297140


product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Head Size
1 7/16 in
Overall Length
18 in
Offset
1 3/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-223
Zoro #
G6297140
UPC #
702535895136
Country of Origin
United States
Item
Offset Construction Wrench
Offset
1 3/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Handle Type
Tapered
Standards
FM Approved
Measurement Type
SAE
Measuring Scale
No
Ratcheting
No
Jaw Material
Aluminum Bronze
Lockable
No
Opening Type
Rounded
Insulated
No
Corrosion Resistant
Yes
Wrench Type
Open End Wrench
Head Offset Angle
0 Degrees
Adjustable
Not Adjustable
Material
Aluminum Bronze
Nonsparking
Yes
Jaw Capacity
1 7/16 in
Head Type
Offset
Tether Style
Tether Capable
Non-Magnetic
Yes
Reversing
No
Weight
4 lb

Description

Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 1 7/16 in, Head Size 1 7/16 in, Head Offset Angle 0 Degrees , Head Thickness 13/16 in, Overall Length 18 in, Measuring Scale No, SAE, Rounded, Not Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.