Spud Wrench w/Hole, Alloy Steel, 16 5/8" L
- Mfr # 3212TT
- Zoro # G8066521
product price:Â
$
53.49
/ea
Key Features
Head Size
2 1/2 in
Overall Length
16 5/8 in
Finish
Black Oxide
Features
Hole for Tethering
Head Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3212TT
- Zoro #
- G8066521
- UPC #
- 092644680717
- Country of Origin
- United States
Dimensions
- Head Size
- 2 1/2 in
- Overall Length
- 16 5/8 in
- Head Thickness
- 9/16 in
- Wire Rope Length
- 16 5/8 in
- Length
- 16 5/8 in
Details
- Item
- Spud Wrench w/Hole
- Finish
- Black Oxide
- Features
- Hole for Tethering
- Handle Type
- Spud Wrench
- Material
- Alloy Steel
- Weight
- 2 lb
- Insulated
- No
- Head Offset Angle
- 60 Degrees
- Wrench Type
- Open End Wrench
- Opening Type
- Square
- Nonsparking
- No
- Jaw Capacity
- 1 1/4 in
- Tether Style
- Tether Capable
- Head Type
- Offset
- Measurement Type
- SAE
- Shell Material
- Alloy Steel
Description
Spud Wrench w/Hole, Open End Wrench, Alloy Steel, Black Oxide, Jaw Capacity 1 1/4 in, Head Size 2 1/2 in, Head Offset Angle 60 Degrees , Head Thickness 9/16 in, Overall Length 16 5/8 in, SAE, Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.