Pike Pole, Non-Sparking, 96 in L

  • Mfr # PP-96

  • Zoro # G5168152


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Handle Material
Fiberglass
Handle Length
96 in
Head Material
High Strength Nickel Aluminum Bronze
Head Size
5 11/16 in x 1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-96
Zoro #
G5168152
UPC #
702535880279
Country of Origin
United States

Dimensions

Handle Length
96 in
Head Size
5 11/16 in x 1 3/4 in
Overall Length
8 ft
Head Length
15 in
Head Width
5.7 in

Details

Standards
ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Handle Material
Fiberglass
Head Material
High Strength Nickel Aluminum Bronze
Item
Pike Pole
Handle Design
Straight
Head Type
American Hook
Number of Teeth
1
Number of Heads
1
Resistance Properties
Corrosion Resistant
Tool Type
Hook/Pike Pole
Non-Sparking
Yes
Handle Style
Straight

Description

The AMPCO PP-96 Non-Sparking Pike Pole is the ideal tool for inspecting tanks and other confined spaces. It has a non-sparking head that is designed to protect against accidental detonation. Made of high strength nickel aluminum bronze, the pike pole's head is designed to be long lasting and durable. The handle measures 8 ft in length and has a straight design. With its fiberglass handle, you can use this tool without worrying about it slipping out of your hands. This AMPCO Non-Sparking Pike Pole will help you perform inspections quickly and safely with minimal risk of injury or damage to equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.