Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Pinch Bar, 18 in. OAL
- Mfr # P-9
- Zoro # G2549224
product price:Â
$
78.35
/ea
Key Features
Features
Corrosion-Resistant
Type
Pinch Bars
Overall Length
18 in
Overall Width
1 in
Material
High Strength Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-9
- Zoro #
- G2549224
- UPC #
- 702535879235
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 in
- Overall Width
- 1 in
- Thickness
- 1 1/4 in
- End Width
- 1 in
- Bar Width
- 3/4 in
- Bar Diameter
- 3/4 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Pinch Bar, Type Pinch Bars, End Style Point, Wedge, Bar Width 3/4 in, Overall Length 18 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Straight, End Width 1 in, Tether Ready No, Non-Sparking Yes, Bar Color Natural, Bar Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Handle Color Natural, Includes Handle No, Non-Magnetic Yes, Standards ANSI, Din, Federal, FM Approved, GSA, MSHA, NFPA, OSHA, Weight 2.25 lb