Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Pry Bar, 60 in. OAL
Mfr # P-11
Zoro # G1727004
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant
Type
Pry Bars
Overall Length
60 in
Overall Width
1 1/4 in
Material
High Strength Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-11
- Zoro #
- G1727004
- UPC #
- 702535879266
- Country of Origin
- United States
Dimensions
- Overall Length
- 60 in
- Overall Width
- 1 1/4 in
- Thickness
- 1 1/4 in
- Bar Width
- 1 1/4 in
- End Width
- 1 1/4 in
- Bar Diameter
- 1 1/4 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
When you need to pry out nails or remove boards, this AMPCO P-11 60 in. Pry Bar is the tool for the job. Made of high strength nickel aluminum bronze, this pry bar is non-sparking and non-magnetic. It has a corrosion resistant finish that will protect it from rust and other forms of damage. With an overall width of 1 1/4 in., thickness of 1 1/4 in., and an overall length of 60 in., this pry bar is versatile enough to use on different types of jobs. The AMPCO P-11 60 in. Pry Bar offers reliable performance and durability for your next project.