Shop EATON
See all product information
Create Account
GBKP10P Ground Bar Kit
Mfr # GBKP10P
Zoro # G903795604
product price:Â
$
23.25
/ea
Key Features
Overall Length
4.7 in
Overall Width
2.3 in
Overall Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBKP10P
- Zoro #
- G903795604
- UPC #
- 786689053635
- Country of Origin
- China
- Item
- Ground Bar
Description
Ground Bar Kit
Use 1 Gb 10cp For 100 Amp Main Breaker Panels And 2 Gb 10cp For 200 Amp Main Breaker Or 200 Amp Main Lug Load Centers.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Ground Bar Kit
- Weight: 0.2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.