Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Pry Bar, 68 in. OAL
Mfr # P-12
Zoro # G4162724
product price:Â
$
883.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant
Type
Pry Bars
Overall Length
68 in
Overall Width
1 3/8 in
Material
High Strength Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-12
- Zoro #
- G4162724
- UPC #
- 702535879273
- Country of Origin
- United States
Dimensions
- Overall Length
- 68 in
- Overall Width
- 1 3/8 in
- Thickness
- 1 3/8 in
- End Width
- 1 3/8 in
- Bar Width
- 1 3/8 in
- Bar Diameter
- 1 3/8 in
- Wire Rope Length
- 68 in
Description
Pry Bar, Type Pry Bars, End Style Chisel, Point, Bar Width 1 3/8 in, Overall Length 68 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Straight, End Width 1 3/8 in, Tether Ready No, Non-Sparking Yes, Bar Color Natural, Bar Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Handle Color Natural, Includes Handle No, Non-Magnetic Yes, Standards ANSI, Din, Federal, FM Approved, GSA, MSHA, NFPA, OSHA, Weight 24 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.