Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Pentacle Bit Socket 100mmL
- Mfr # 208+5430
- Zoro # G823578912
product price:Â
$
11.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5430
- Zoro #
- G823578912
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-30 Size 1/4 Inch Drive 100mm Length Durable Design - 208+5430 Professional Bit Socket This 1/4in drive T-30 pentacle bit socket is built for consistent fastening performance in professional tool kits. The 100mm overall length (3.94 inches) provides added reach while maintaining controlled engagement where access is limited. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick, permanent identification when organizing drawers, rails, and tool carts. Key Benefits 1/4in drive T-30 pentacle bit socket for precise fastener engagement. 100mm overall length (3.94 inches) adds reach for tighter access areas. High speed steel construction delivers strength and long-term durability under load. Anti-corrosive properties help maintain performance in harsh working environments. Stamped size marking supports fast identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous technician use. Designed for professional technicians, this bit socket is made for repeated, heavy-use service work where reliability matters. With durable materials, clear size identification, and standards-focused manufacturing, it supports efficient workflows and dependable results across a wide range of fastening tasks without compromising fit or control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.