Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Railroad/Clay Pick, 6.7Lb, Head Only
Mfr # P-3
Zoro # G0663232
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight
6.7 lb
Head Material
Aluminum Bronze
Head Length
25 in
Blade (1) Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-3
- Zoro #
- G0663232
- UPC #
- 702535882549
- Country of Origin
- United States
- Item
- Railroad Pick
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight
- 6.7 lb
- Head Material
- Aluminum Bronze
- Standards
- FM Approved, NFPA
- Features
- Corrosion-Resistant
- Product Type
- Pick Mattock
- Non-Magnetic
- Yes
- Non-Sparking
- Yes
- Includes Handle
- No
- Includes Cushioned Grip
- No
- Replaceable Handle
- Yes
Description
Railroad Pick, Product Type Pick Mattock, Head Material Aluminum Bronze, Head Weight 6.7 lb, Adze Length 36 in, Adze Width 1 1/4 in, Pick Length 25 in, Axe Length Not Applicable, Axe Width Not Applicable, Head Length 25 in, Handle Material Not Applicable, Handle Length Not Applicable, Overall Length 25 in, Includes Cushioned Grip No, Includes Handle No