Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Pentacle Bit Socket 55mmL
- Mfr # 408+5020
- Zoro # G723579569
product price:Â
$
7.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5020
- Zoro #
- G723579569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-20 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+5020, Bit Socket This 1/2in drive T-20 pentacle bit socket is built for consistent fit and dependable torque transfer in professional hand-tool setups. With a 55mm overall length (2.17 inches), it provides practical reach while staying compact enough for organized storage and quick identification. Made from High Speed Steel for strength, durability, and anti-corrosive performance, the socket is designed to handle repeated use in demanding conditions. The size is stamped for permanent visibility, supporting faster tool selection and fewer mistakes during service work. Key Benefits 1/2in drive T-20 pentacle bit socket for secure, consistent fastener engagement. 55mm overall length (2.17 inches) balances reach with controlled handling. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in harsh shop environments. Stamped size marking enables quick identification and better tool organization. Bit socket is securely attached and interchangeable for reliable daily service. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this bit socket focuses on practical details that matter in a tool box: durable steel, a standardized 1/2in drive interface, clear markings, and a 55mm length suited to a wide range of fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.