Shop AMPCO SAFETY TOOLS
See all product information
Create Account
High Strength Nickel Aluminum Bronze Rake, 60 1/4 in L Fiberglass Handle
Mfr # R-10FG
Zoro # G5072121
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Blade Width
3 in
Blade Length
14 1/4 in
Handle Type
Straight
Blade Material
Nickel Aluminum Bronze
Handle Length
60 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-10FG
- Zoro #
- G5072121
- UPC #
- 702535883331
- Country of Origin
- United States
Dimensions
- Blade Width
- 3 in
- Blade Length
- 14 1/4 in
- Handle Length
- 60 1/4 in
- Handle Diameter
- 1 1/8 in
Details
- Handle Type
- Straight
- Blade Material
- Nickel Aluminum Bronze
- Head Material
- High Strength Nickel Aluminum Bronze
- Handle Material
- Fiberglass
- Item
- Rake
- Included Hardware
- Handle
Description
Rake, Blade Length 14 1/4 in, Blade Material Nickel Aluminum Bronze, Blade Width 3 in, Handle Diameter 1 1/8 in, Handle Length 60 1/4 in, Handle Material Fiberglass, Included Hardware Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.