Round Pin Punch, 1/8 x 5, Nonsparking

AMPCO| Zoro #: G1427614| Mfr #: P-50

$15.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: -Tip Size (In.): 1/8Design: 1-piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427614 Mfr #: P-50
Characteristics: -Tip Size (In.): 1/8
Design: 1-pieceType: Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable: Standard Tool (Accessory Needed for Tethering)Hex (In.): 3/8
Application: For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is DesiredLength (In.): 5
Meets/Exceeds: FM ApprovedItem: Round Pin Punch
Construction: Aluminum BronzeCountry of Origin (subject to change): United States

Description

Nonsparking, Nonmagnetic, Meets/Exceeds FM Approved, -, 1-Piece Design, Aluminum Bronze Construction, For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired, Round Pin Punch

Reviews