Shop SPEC OPS
See all product information
Create Account
Nail Set Punch 3-Piece Kit Includes 1/32in, 1/16in, 3/32in, Shock-Absorbing Grip, Black/Tan
- Mfr # SPEC-N1-3PK
- Zoro # G522981624
product price:Â
$
13.99
/ea
Key Features
Color
Black/Tan
Material
High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-N1-3PK
- Zoro #
- G522981624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Black/Tan
- Material
- High Carbon Steel
Description
Set nails with elite speed and sniper-like precision with Spec Ops Nail Sets. This 3-piece nail set kit includes 1/32-inch, 2/32 inch and 3/32-inch nail sets, perfect for brads to common nails. These precision nail sets are crafted from heat-treated high carbon steel for extreme durability and feature precision ground hollow-point tips for slip-free nail setting. The shock-absorbing MOA grips provide sniper control while the flared end caps protect hands from glancing hammer strikes. Each nail set is color coded for fast size identification, even when stored in tool belt. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.