Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Round Pin Punch, 3/8 x 7, Nonsparking
Mfr # P-52
Zoro # G3354477
product price:Â
$
43.39
/ea
Key Features
Overall Length
7 in
Length (In.)
7 in
Tip Size (In.)
3/8 in
Tether Capable
Tether Capable
Construction
Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-52
- Zoro #
- G3354477
- UPC #
- 702535883300
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 in
- Length (In.)
- 7 in
- Tip Size (In.)
- 3/8 in
- Hole Diameter
- 3/8 in
- Shank Width
- 9/16 in
- Tip Size
- 3/8 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Round Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 9/16 in, Grip Style Plain, Hole Diameter 3/8 in, Overall Length 7 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze