Shop PERFORMANCE TOOL
See all product information
Create Account
3 lb. Cross Pein & 3 lb. Sledge, Fiberglass Handle, Heat Treated
- Mfr # M7040B
- Zoro # G223311126
product price:Â
$
42.99
/ea
Key Features
Type
Combo
Head Weight (Lb.)
3 Ib
Finish
Matte
Handle Material
Fiberglass
Replaceable Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7040B
- Zoro #
- G223311126
- UPC #
- 39564570407
- Country of Origin
- China
- Item
- Hammer Set-Pein/Sled
- Type
- Combo
- Head Weight (Lb.)
- 3 Ib
- Finish
- Matte
- Handle Material
- Fiberglass
- Replaceable Head
- No
- Handle Color
- Black, Yellow
- Non-Magnetic
- No
- Non-Sparking
- No
- Case Included
- No
- Head Material
- Steel
- Non-Marring
- No
Dimensions
- Handle Length (in)
- 12.5 in
Description
Heavy duty fiberglass handles. Drop forged high carbon steel construction. Anti-shock, rubber cushion grips. Mirror polish heads. Includes a 3 lbs. sledge and a 3 lbs. cross pein hammer. From the Manufacturer Performance Tool is an importer with nearly forty years of experience supplying high quality products with great value. You can be confident that the Performance Tool products you purchase will perform to the highest standards. Here's our striking tool combo, a 3-Pound sledge and a 3-Pound cross pein, perfect companions for your tool box. Drop forged carbon steel with a high polish finish heads. Handles are made of heavy duty fiberglass with anti shock cushion grips. A nice set for your stiking needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.