Shop AMPCO SAFETY TOOLS

065-TB-10 3X7Row Welders Toothbrush Style Scratch Bru

  • Mfr # 065-TB-10
  • Zoro # G404010169

product price: 
$
23.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
065-TB-10
Zoro #
G404010169
UPC #
-
Country of Origin
United States

Description

  • Type: Scratch Brush.
  • Non-sparking.
  • Non-magnetic.
  • Corrosion resistant.
  • Made in the USA.
  • Beryllium-free.
  • Bristle Rows: 3 x 7.
  • Trim Length: 1/2 in.
  • Overall Length: 7-7/8 in.
  • Handle Type: Toothbrush Style.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.