Shop WALTER
See all product information
Create Account
Saucer Cup Brush Knot-twist 5" X 5/8"-11
- Mfr # 13H504
- Zoro # G4381041
product price:Â
$
34.25
/ea
Key Features
Arbor Hole Size
5/8" - 11
Max RPM.
15000
Bristle Type
Standard Twist Knot Wire
Brush Dia.
5 in
Wire Dia.
0.020"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13H504
- Zoro #
- G4381041
- UPC #
- -
- Country of Origin
- China
- Max RPM.
- 15000
- Bristle Type
- Standard Twist Knot Wire
- For Use With
- Angle Grinder
- Item
- Wire Wheel
- Product Type
- Wire Wheel Brush
- Operating Speed - Maximum
- 15,000 RPM
- Series
- SAUCER-CUP BRUSHES, KNOT-TWISTED
- Connector Type
- Threaded Hole
- Primary Material Application
- Steel
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 5 in
- Wire Dia.
- 0.020"
- Thickness
- 1/2 in
- Bristle Diameter
- 0.02 in
- Face Width
- 5 in
- Overall Length
- 5 in
- Connector Size
- 5/8" - 11
- Length
- 5 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Primary Material Application Steel, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.