065-W-3 1 Inchx6 Inch Flange Wedge

  • Mfr # 065-W-3
  • Zoro # G504022437
product price: 
$
61.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
065-W-3
Zoro #
G504022437
UPC #
-
Country of Origin
United States

Description

  • Non-sparking.
  • Non-magnetic.
  • Corrosion resistant.
  • Made in the USA.
  • Most tools beryllium-free.
  • Blade Width: 3".
  • Blade Length: 2-1/2".
  • Blade Shape: Rectangular.
  • Blade Shaft Overall Length: 9".
  • Type: Scraper Bar.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews