Shop NICHOLSON
See all product information
Create Account
4" Square Double Cut Bastard File
- Mfr # 12790
- Zoro # G4023485
product price:Â
$
12.25
/ea
Key Features
Length
4 in
Thickness
11/64 in
Pattern
American
Application
For Enlarging Holes or Recesses, Mortises, Keyways and Splines
Recommended Handle
21474 Plastic, Mfr. No. 21520N Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12790
- Zoro #
- G4023485
- UPC #
- 037103127907
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Square
- Cut Type
- Bastard
- Pattern
- American
- Application
- For Enlarging Holes or Recesses, Mortises, Keyways and Splines
- Recommended Handle
- 21474 Plastic, Mfr. No. 21520N Wood
- Finish
- Natural
- Handle Design
- None
- Edges
- Double Cut
- Number of Pieces
- 1
- Includes Handle
- No
- Edge Cut Style
- Double
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21520N Wood
- File Coarseness
- Bastard Cut
- File Body Finish
- Natural
- Face Cut Style
- Double-Cut
- File Type
- Machinists File
- Taper
- Tapered Slightly Towards Point
- Rigidity
- Rigid
- File Style
- American Pattern File
- Number of Cut Edges
- 4
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Shape
- Square
- Material
- Steel
Dimensions
- Length
- 4 in
- Thickness
- 11/64 in
- Width
- 5/32 in
- Diameter
- 5/32 in
- File Width
- 1/8 in
- File Length without Tang
- 4 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 4 in, Thickness 11/64 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.