Zoro Homepage

1-1/2" Drive, SAE Socket, 6 Points

  • Mfr # SL-1-1/2

  • Zoro # G5918477


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
18 1/4 in
SAE or Metric
SAE
Number of Points
6
Material
Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-1-1/2
Zoro #
G5918477
UPC #
702535891787
Country of Origin
United States

Dimensions

Drive Size
1-1/2"
Overall Length
18 1/4 in
Socket Sizes
1-1/2 in
Socket Size
18 1/4 in

Details

Item
Socket Wrench
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Material
Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Head Style
Fixed Head
Measurement Type
SAE
Standards
FM Approved, ASTM A342
Handle Material
Aluminum Bronze
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Head Type
Standard
Number of Wrench Heads
1
Wrench Shape
L
Insulated
No
Head Shape
Round
Non-Sparking
Yes
Corrosion Resistant
Yes
Bolt Through Design
Bolt Through Design Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Tether Capable

Description

Socket End Wrench, Socket Size 18 1/4 in, Socket Shape 6-Point, SAE, Overall Length 18 1/4 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.