Zoro Homepage

1 in Drive, 2-1/2" SAE Socket, 6 Points, Almn Brz, Natural, 2 1/2 in

  • Mfr # SS-1D2-1/2

  • Zoro # G5920181


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Finish
Unfinished
Overall Length
3 7/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-1D2-1/2
Zoro #
G5920181
UPC #
702535886127
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-1/2"
Overall Length
3 7/16 in
Socket Sizes
2-1/2 in
Socket Depth
Standard
Socket Size
2 1/2 in

Description

Nonsparking Socket, Socket Size 2 1/2 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.