Zoro Homepage

1 in Drive, 42mm Metric Socket, 6 Points, Almn Brz, Natural, 42 mm

  • Mfr # DW-1D42MM

  • Zoro # G5919317


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Finish
Unfinished
Overall Length
3 9/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1D42MM
Zoro #
G5919317
UPC #
702535887957
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
42mm
Overall Length
3 9/16 in
Socket Depth
Deep
Socket Sizes
42mm
Socket Size
42 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Tether Capable
Not Tether Capable
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Output Type
6 pt
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Socket Type
Deep Well
Drive Type
Hand
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Tether Ready
No
Insulated
No
Locking
No
Socket Shape
6-Point
Non-Sparking
Yes
Product Type
DeepWell Nonsparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall

Description

Nonsparking Socket, Socket Size 42 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.