Zoro Homepage

1 in Drive, 75mm Metric, Socket, 6 Points, Almn Brz, Natural, 75 mm

  • Mfr # DW-1D75MM

  • Zoro # G5919247


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Finish
Unfinished
Overall Length
4 3/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1D75MM
Zoro #
G5919247
UPC #
702535888022
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
75mm
Overall Length
4 3/4 in
Socket Depth
Deep
Socket Sizes
75mm
Socket Size
75 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Standards
FM Approved, ASTM A342
Tether Capable
Not Tether Capable
Material
Aluminum Bronze
Socket Type
Deep Well
Drive Type
Hand
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Output Type
6 pt
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Non-Sparking
Yes
Socket Shape
6-Point
Locking
No
Tether Ready
No
Insulated
No
Product Type
DeepWell Nonsparking Socket
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Nonsparking Socket, Socket Size 75 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.