Zoro Homepage

1 in Drive, 85mm Metric, Socket, 6 Points, Almn Brz, Natural, 85 mm

  • Mfr # DW-1D85MM

  • Zoro # G5919229


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Finish
Unfinished
Overall Length
5 1/2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1D85MM
Zoro #
G5919229
UPC #
702535888046
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
85mm
Overall Length
5 1/2 in
Socket Sizes
85mm
Socket Depth
Deep
Socket Size
85 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Well
Tether Capable
Not Tether Capable
Standards
FM Approved, ASTM A342
Output Type
6 pt
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Material
Aluminum Bronze
Drive Type
Hand
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Insulated
No
Socket Shape
6-Point
Non-Sparking
Yes
Tether Ready
No
Locking
No
Product Type
DeepWell Nonsparking Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction

Description

Nonsparking Socket, Socket Size 85 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.