Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11mm Drive, Metric Socket, 6 Points

  • Mfr # SL-11

  • Zoro # G5918781


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
8 1/16 in
SAE or Metric
Metric
Number of Points
6
Socket Sizes
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-11
Zoro #
G5918781
UPC #
702535891077
Country of Origin
United States

Dimensions

Drive Size
11mm
Overall Length
8 1/16 in
Socket Sizes
11mm
Socket Size
11 mm

Details

Item
Socket Wrench
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Head Style
Fixed Head
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Material
Aluminum Bronze
Impact Rated
No
Handle Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Measurement Type
Metric
Bolt Through Design
Bolt Through Design Not Included
Insulated
No
Non-Sparking
Yes
Corrosion Resistant
Yes
Number of Wrench Heads
1
Socket Shape
6-Point
Head Type
Standard
Tether Style
Tether Capable
Head Shape
Round
Wrench Shape
L
Includes Insulation
Not Insulated
Tether Status
Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated

Description

Socket End Wrench, Socket Size 11 mm, Socket Shape 6-Point, Metric, Overall Length 8 1/16 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.