Zoro Homepage

1/2 " Drive, 19mm Metric Socket, 6 Points, Almn Brz, Natural, 19 mm

  • Mfr # DW-1/2D19MM

  • Zoro # G5919667


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Unfinished
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/2D19MM
Zoro #
G5919667
UPC #
702535886950
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
19mm
Overall Length
75 mm
Socket Sizes
19mm
Socket Depth
Deep
Socket Size
19 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Material
Aluminum Bronze
Tether Capable
Not Tether Capable
Socket Type
Deep Well
Output Type
6 pt
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Drive Type
Hand
Standards
FM Approved, ASTM A342
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Locking
No
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
Yes
Product Type
DeepWell Nonsparking Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated

Description

Nonsparking Socket, Socket Size 19 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.