Zoro Homepage

1/2" Drive, SAE Socket, 6 Points, SktEndWrnch, AlmBrz, Ntrl, SktSz 1/2 in

  • Mfr # SL-1/2

  • Zoro # G5918599


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
9 1/2 in
SAE or Metric
SAE
Number of Points
6
Head Style
Fixed Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-1/2
Zoro #
G5918599
UPC #
702535891596
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
9 1/2 in
Socket Sizes
1/2 in
Socket Size
1/2 in

Details

Item
Socket Wrench
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Head Style
Fixed Head
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Material
Aluminum Bronze
Handle Material
Aluminum Bronze
Measurement Type
SAE
Standards
FM Approved, ASTM A342
Impact Rated
No
Bolt Through Design
Bolt Through Design Not Included
Tether Style
Tether Capable
Corrosion Resistant
Yes
Head Type
Standard
Number of Wrench Heads
1
Wrench Shape
L
Insulated
No
Non-Sparking
Yes
Head Shape
Round
Socket Shape
6-Point
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Tether Status
Tether Capable
Includes Insulation
Not Insulated

Description

Socket End Wrench, Socket Size 1/2 in, Socket Shape 6-Point, SAE, Overall Length 9 1/2 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.