Zoro Homepage

1/2 in Drive, 11mm Metric, Socket, 6 Points, Almn Brz, Natural, 11 mm

  • Mfr # DW-1/2D11MM

  • Zoro # G5919737


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Unfinished
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/2D11MM
Zoro #
G5919737
UPC #
702535886875
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
11mm
Overall Length
75 mm
Socket Sizes
11mm
Socket Depth
Deep
Socket Size
11 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Tether Capable
Not Tether Capable
Output Type
6 pt
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Socket Type
Deep Well
Drive Type
Hand
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Insulated
No
Tether Ready
No
Non-Sparking
Yes
Socket Shape
6-Point
Locking
No
Product Type
DeepWell Nonsparking Socket
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Nonsparking Socket, Socket Size 11 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.