Zoro Homepage

1/2 in Drive, 18mm Metric, Socket, 6 Points, Almn Brz, Natural, 18 mm

  • Mfr # DW-1/2D18MM

  • Zoro # G5919676


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Unfinished
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/2D18MM
Zoro #
G5919676
UPC #
702535886943
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
18mm
Overall Length
75 mm
Socket Depth
Deep
Socket Sizes
18mm
Socket Size
18 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards
FM Approved, ASTM A342
Tether Capable
Not Tether Capable
Drive Type
Hand
Material
Aluminum Bronze
Socket Type
Deep Well
Output Type
6 pt
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Insulated
No
Non-Sparking
Yes
Tether Ready
No
Locking
No
Socket Shape
6-Point
Product Type
DeepWell Nonsparking Socket
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated

Description

Nonsparking Socket, Socket Size 18 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.