Zoro Homepage

1/2 in Drive, 19mm Metric, Socket, 6 Points, Almn Brz, Natural, 19 mm

  • Mfr # SS-3/8D19MM

  • Zoro # G6426655


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Unfinished
Overall Length
1 3/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/8D19MM
Zoro #
G6426655
UPC #
702535884390
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
19mm
Overall Length
1 3/16 in
Socket Depth
Standard
Socket Sizes
19mm
Socket Size
19 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Output Type
6 pt
Category Type
Hex Socket
Material
Aluminum Bronze
Drive Type
Hand
Socket Type
Standard
Standards
FM Approved, ASTM A342
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Insulated
No
Tether Ready
No
Non-Sparking
Yes
Locking
No
Product Type
Nonsparking Socket
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Nonsparking Socket, Socket Size 19 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.