1/2 in Drive, 21/32" SAE, Socket, 6 Points, Almn Brz, Natural, 21/32 in
Mfr # SS-1/2D21/32
Zoro # G5921015
product price: $55.19
/eaKey Features
Finish
Unfinished
Overall Length
1 7/16 in
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-1/2D21/32
Zoro #
G5921015
UPC #
702535884949
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
21/32"
Overall Length
1 7/16 in
Socket Sizes
21/32 in
Socket Depth
Standard
Socket Size
21/32 in
Description
Nonsparking Socket, Socket Size 21/32 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.