Zoro Homepage

1/2 in Drive, 25/32" SAE Socket, 6 Points, Almn Brz, Natural, 25/32 in

  • Mfr # SS-1/2D25/32

  • Zoro # G4039716


product price: $67.29
/ea

Key Features

Drive Size
1/2 in
Finish
Unfinished
Overall Length
1 7/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-1/2D25/32
Zoro #
G4039716
UPC #
702535884970
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
25/32"
Overall Length
1 7/16 in
Socket Sizes
25/32 in
Socket Depth
Standard
Socket Size
25/32 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Category Type
Hex Socket
Material
Aluminum Bronze
Tether Capable
Tether Capable
Standards
FM Approved, ASTM A342
Drive Type
Hand
Output Type
6 pt
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Non-Sparking
Yes
Product Type
Nonsparking Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated

Description

Nonsparking Socket, Socket Size 25/32 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.