Zoro Homepage

1/2 in Drive, 9mm Metric Socket, 6 Points, Almn Brz, Natural, 9 mm

  • Mfr # SS-1/2D9MM

  • Zoro # G5921049


product price: $45.29
/ea

Key Features

Drive Size
1/2 in
Finish
Unfinished
Overall Length
30 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-1/2D9MM
Zoro #
G5921049
UPC #
702535884628
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
9mm
Overall Length
30 mm
Socket Depth
Standard
Socket Sizes
9mm
Socket Size
9 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Tether Capable
Not Tether Capable
Output Type
6 pt
Socket Type
Standard
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Drive Type
Hand
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Non-Sparking
Yes
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Product Type
Nonsparking Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Nonsparking Socket, Socket Size 9 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.