Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket 1 1/2 in Size Hex Deep Depth, Natural

  • Mfr # DWI-1/2D1-1/2

  • Zoro # G6297256


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
3 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-1/2D1-1/2
Zoro #
G6297256
UPC #
702535889821
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-1/2 in
Overall Length
3 3/16 in
Socket Depth
Deep
Socket Size
1 1/2 in
Socket Length
3 3/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Socket Type
Deep Well Impact
Drive Type
Impact
Impact Rated
Yes
Standards
ASTM A342, FM Approved
Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Output Type
Hex
Category Type
Impact Socket
Measurement Type
SAE
Locking
No
Compatible Fastener Type
Bolts, Screws
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Non-Sparking
Yes
Socket Shape
6-Point
Impact Rated Status
Impact Rated
Product Type
DeepWell Impact NonSparking Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 1 1/2 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.