Zoro Homepage

1/2 in Drive Impact Socket 1 7/16 in Size Square Standard Depth, Natural

  • Mfr # I-1/2D1-7/16 (4-PT)

  • Zoro # G6297551


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
1 7/8 in
SAE or Metric
SAE
Number of Points
4
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-1/2D1-7/16 (4-PT)
Zoro #
G6297551
UPC #
702535900175
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-7/16 in
Overall Length
1 7/8 in
Socket Depth
Standard
Socket Length
1 7/8 in
Socket Size
1 7/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
Unfinished
Standards
ASTM A342, FM Approved
Socket Type
Standard Impact
Impact Rated
Yes
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Category Type
Impact Socket
Drive Type
Impact
Output Type
Square
Material
Nickel Aluminum Bronze
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws
Tether Ready
No
Locking
No
Insulated
No
Socket Shape
4-Point
Non-Magnetic
Yes
Non-Sparking
Yes
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Product Type
Impact NonSparking Socket
Fastener-Holding Type
Friction
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included

Description

Product details about the AMPCO SAFETY TOOLS - I-1/2D1-7/16 (4-PT) Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I-1/2D1-7/16 (4-PT) Impact Socket is a standard impact socket with an SAE measurement type. It features a 4-point socket shape and has a size of 1-7/16 in, making it suitable for various fastening tasks. The overall length of the socket is 1 7/8 in, which provides adequate reach for most applications. Its drive size is 1/2 in and it's designed to work with bolts and screws.
This impact socket is made from Nickel Aluminum Bronze material that offers corrosion resistance, enhancing its durability over time. The natural finish gives the tool a clean look while maintaining its functionality. Notably, this product possesses non-sparking and non-magnetic features which can be beneficial depending on your specific needs.
The AMPCO SAFETY TOOLS - I-1/2D1-7/16 (4-PT) Impact Socket meets ASTM A342 standards and is FM approved. Despite not being tether ready or insulated, this tool maintains its utility as an impact-rated device built to handle demanding jobs without locking mechanisms involved. This makes it a reliable addition to any toolbox requiring compatibility with high-strength fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.