1/2 in Drive Impact Socket 1 9/16 in Size Hex Deep Depth, Natural
Mfr # DWI-1/2D1-9/16
Zoro # G6297247
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
3 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWI-1/2D1-9/16
Zoro #
G6297247
UPC #
702535889838
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
1-9/16 in
Overall Length
3 3/16 in
Socket Depth
Deep
Socket Length
3 3/16 in
Socket Size
1 9/16 in
Description
Impact Socket, Socket Size 1 9/16 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.