Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket 1/2 in Size Hex Standard Depth, Natural

  • Mfr # I-1/2D1/2

  • Zoro # G6297691


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
1 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-1/2D1/2
Zoro #
G6297691
UPC #
702535888633
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1/2 in
Overall Length
1 3/16 in
Socket Depth
Standard
Socket Length
1 3/16 in
Socket Size
1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Drive Type
Impact
Category Type
Impact Socket
Standards
ASTM A342, FM Approved
Material
Nickel Aluminum Bronze
Output Type
Hex
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Socket Type
Standard Impact
Impact Rated
Yes
Measurement Type
SAE
Insulated
No
Socket Shape
6-Point
Locking
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts, Screws
Tether Ready
No
Non-Sparking
Yes
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Product Type
Impact NonSparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 1/2 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.