Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket 12 mm Size Hex Deep Depth, Natural

  • Mfr # DWI-1/2D12MM

  • Zoro # G6423107


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-1/2D12MM
Zoro #
G6423107
UPC #
702535889432
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
12mm
Overall Length
75 mm
Socket Depth
Deep
Socket Size
12 mm
Socket Length
75 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Impact Rated
Yes
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards
ASTM A342, FM Approved
Drive Type
Impact
Output Type
Hex
Material
Nickel Aluminum Bronze
Socket Type
Deep Well Impact
Category Type
Impact Socket
Measurement Type
Metric
Tether Ready
No
Locking
No
Non-Sparking
Yes
Insulated
No
Compatible Fastener Type
Bolts, Screws
Socket Shape
6-Point
Non-Magnetic
Yes
Fastener-Holding Type
Friction
Product Type
DeepWell Impact NonSparking Socket
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 12 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.