Zoro Homepage

1/2 in Drive Impact Socket 15 mm Size Hex Deep Depth, Natural

  • Mfr # DWI-1/2D15MM

  • Zoro # G6423089


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-1/2D15MM
Zoro #
G6423089
UPC #
702535889463
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
15mm
Overall Length
75 mm
Socket Depth
Deep
Socket Size
15 mm
Socket Length
75 mm

Description

Impact Socket, Socket Size 15 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.