Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket 16 mm Size Hex Deep Depth, Natural

  • Mfr # DWI-1/2D16MM

  • Zoro # G6423070


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-1/2D16MM
Zoro #
G6423070
UPC #
702535889470
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
16mm
Overall Length
75 mm
Socket Depth
Deep
Socket Length
75 mm
Socket Size
16 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Output Type
Hex
Category Type
Impact Socket
Drive Type
Impact
Socket Type
Deep Well Impact
Material
Nickel Aluminum Bronze
Impact Rated
Yes
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards
ASTM A342, FM Approved
Measurement Type
Metric
Compatible Fastener Type
Bolts, Screws
Non-Magnetic
Yes
Insulated
No
Non-Sparking
Yes
Socket Shape
6-Point
Locking
No
Tether Ready
No
Tether Status
Not Tether Capable
Product Type
DeepWell Impact NonSparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall

Description

Product details about the AMPCO SAFETY TOOLS - DWI-1/2D16MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - DWI-1/2D16MM Impact Socket is a metric-sized tool designed for use with 16mm bolts and screws. With an overall length of 2 15/16 inches, this deep well impact socket features a drive size of 1/2 inch and a socket length of 75 mm. The six-point socket shape provides adequate grip on fasteners, reducing the risk of slippage during use.
Constructed from Nickel Aluminum Bronze, this impact socket offers corrosion resistance that can enhance its longevity in various working conditions. Its natural finish adds to its durability without compromising performance. Notably, it is non-sparking and non-magnetic which are key attributes for specific work scenarios where these characteristics are required.
This product adheres to ASTM A342 standards and is FM approved. It's important to note that while this item is not insulated or tether ready, it does have an output type of hex which broadens its compatibility with different types of fasteners. Despite not having a locking feature, the AMPCO SAFETY TOOLS - DWI-1/2D16MM Impact Socket remains suitable for tasks requiring an impact-rated tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.