Zoro Homepage

1/2 in Drive Impact Socket 19 mm Size Hex Standard Depth, Natural

  • Mfr # I-1/2D19MM

  • Zoro # G6297755


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
37 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-1/2D19MM
Zoro #
G6297755
UPC #
702535888480
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
19mm
Overall Length
37 mm
Socket Depth
Standard
Socket Size
19 mm
Socket Length
37 mm

Description

Impact Socket, Socket Size 19 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.