Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket 23 mm Size Hex Deep Depth, Natural

  • Mfr # DWI-1/2D23MM

  • Zoro # G6423019


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-1/2D23MM
Zoro #
G6423019
UPC #
702535889548
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
23mm
Overall Length
75 mm
Socket Depth
Deep
Socket Size
23 mm
Socket Length
75 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Standards
ASTM A342, FM Approved
Drive Type
Impact
Category Type
Impact Socket
Output Type
Hex
Impact Rated
Yes
Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Socket Type
Deep Well Impact
Measurement Type
Metric
Socket Shape
6-Point
Non-Magnetic
Yes
Tether Ready
No
Locking
No
Insulated
No
Non-Sparking
Yes
Compatible Fastener Type
Bolts, Screws
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Product Type
DeepWell Impact NonSparking Socket
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the AMPCO SAFETY TOOLS - DWI-1/2D23MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - DWI-1/2D23MM Impact Socket is a deep well impact socket designed for metric measurements. With a socket size of 23mm and an overall length of 2 15/16 inches, this tool offers ample reach for various tasks. The drive size is set at 1/2 inch, suitable for many standard applications. This product also features a six-point socket shape, providing multiple contact points with fasteners to reduce the risk of rounding.
Constructed from Nickel Aluminum Bronze material, this impact socket exhibits corrosion-resistant properties that can extend its lifespan even in challenging conditions. It has been crafted with non-sparking and non-magnetic features which are beneficial in specific work environments where these attributes are necessary. The natural finish adds to the durability while maintaining the tool's professional appearance.
This Impact Socket adheres to ASTM A342 standards and is FM Approved, indicating its quality construction and performance capabilities. It's compatible with bolts and screws fastener types making it versatile across different tasks or projects. Although not insulated or tether ready, it remains an adequate choice due to its other robust characteristics such as being impact rated which signifies its ability to withstand high torque applications without failure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.