Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket 25 mm Size Hex Standard Depth, Natural

  • Mfr # I-1/2D25MM

  • Zoro # G6423238


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
38 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-1/2D25MM
Zoro #
G6423238
UPC #
702535888541
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
25mm
Overall Length
38 mm
Socket Depth
Standard
Socket Size
25 mm
Socket Length
38 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Socket Type
Standard Impact
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Impact Rated
Yes
Drive Type
Impact
Standards
ASTM A342, FM Approved
Material
Nickel Aluminum Bronze
Category Type
Impact Socket
Output Type
Hex
Measurement Type
Metric
Insulated
No
Tether Ready
No
Non-Magnetic
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws
Non-Sparking
Yes
Locking
No
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Product Type
Impact NonSparking Socket
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 25 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.